The Watco 900 Innovator is a sturdy 1.5" Schedule 40 PVC pipe with solvent-weld assembly. The 900 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.
Features:
Approvals:
Threads (Strainer Body and Drain Elbow):
| Outside Diameter: | 1.865” |
|---|---|
| Finish: | Chrome |
| Thread Size: | 1-1/2”–11-1/2" NPSM (Coarse Thread) |
| Material: | PVC |
| Application: | Bath |
| Length: | 16" |
| Drain Type: | Foot Actuated |
| Type: | Standard Full Kit |