Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)

Brand:
Watco
SKU:
901-BRI-PVC-WH
Rating:
(0)
Q&A:
(0)
Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)
Magnifying glass
Hover image to zoom
$39.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
White

Description

–


Innovator 901 Schedule 40 PVC Bath Waste Half Kit with Lift & Turn Rough-In Bathtub Stopper (White)

Product Features:
  • Extends into tub through overflow; tightens securely with retainer nut
  • Overflow ell is self-centering, self-aligning and won’t slip
  • Eliminates costly behind-tub leaks
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • No tools required
  • Manufactured in compliance with ASME A112.18.2- 2015/CSA B125.2-2015.

Specs

–
Type:

Standard Half Kit

Application:

Bath

Material:

PVC

Finish:

White

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy