Apply to be a TradeMaster!
Main product image of Innovator Lift & Turn Bath Waste Half Kit, Schedule 40 ABS (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator Lift & Turn Bath Waste Half Kit, Schedule 40 ABS (Chrome Plated)

Brand:
Watco
SKU:
901-LT-ABS-CP
Rating:
(0)
Q&A:
(0)
Innovator Lift & Turn Bath Waste Half Kit, Schedule 40 ABS (Chrome Plated)
Magnifying glass
Hover image to zoom
$24.04 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865" OD
Product Highlight: Material
ABS

Description

–
Note: Image may not represent actual product.

Features:
  • Extends into tub through overflow; tightens securely with retainer nut
  • Overflow ell is self-centering, self-aligning and won't slip
  • Eliminates costly behind-tub leaks
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • No tools required
Approvals:
  • Manufactured in compliance with ASME A112.18.2- 2015/ CSA B125.2-2015
      Threads (Strainer Body and Drain Elbow):
      • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
      • 1.865" Major Diameter (outside thread diameter)
      • 11.5 threads per inch

Specs

–
Finish:

Chrome

Thread Size:

1-1/2"-11-1/2" NPSM (Coarse Thread)

Outside Diameter:

1.865"

Material:

ABS

Application:

Bath

Drain Type:

Lift & Turn Drain

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy