Apply to be a TradeMaster!
Main product image of Innovator PRESFLO Bath Waste Half Kit, Schedule 40 PVC (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator PRESFLO Bath Waste Half Kit, Schedule 40 PVC (Chrome Plated)

Brand:
Watco
SKU:
901-PF-PVC-CP
Rating:
(0)
Q&A:
(0)
Innovator PRESFLO Bath Waste Half Kit, Schedule 40 PVC (Chrome Plated)
Magnifying glass
Hover image to zoom
$26.77 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865" OD
Product Highlight: Material
PVC
Product Highlight: Standards Met
CSA B125.2, ADA, ASME A112.18.2 Standards Met
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Note: Image may not represent actual product.

Innovator PRESFLO Bath Waste Half Kit, Schedule 40 PVC (Chrome Plated)

Product Features
  • Extends into tub through overflow; tightens securely with retainer nut
  • Overflow ell is self-centering, self-aligning and won't slip
  • Eliminates costly behind-tub leaks
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • No tools required


Approvals:
  • Manufactured in compliance with ASME A112.18.2- 2015/ CSA B125.2-2015


      Threads (Strainer Body and Drain Elbow):
      • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
      • 1.865" Major Diameter (outside thread diameter)
      • 11.5 threads per inch

Specs

–
Thread Size:

1-1/2"-11-1/2" NPSM (Coarse Thread)

Finish:

Chrome

Outside Diameter:

1.865"

Type:

Standard Half Kit

Application:

Bath

Drain Type:

PRESFLO

Material:

PVC

Standards Met:

CSA B125.2

ADA

ASME A112.18.2

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy