Apply to be a TradeMaster!
Main product image of Innovator 901 Schedule 40 ABS Bath Waste Half Kit with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator 901 Schedule 40 ABS Bath Waste Half Kit with Push Pull Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
901-PP-ABS-CP
Rating:
(0)
Q&A:
(0)
Innovator 901 Schedule 40 ABS Bath Waste Half Kit with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$29.10 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Finish
Chrome
Product Highlight: Material
ABS, PVC

Description

–
Note: Image may not represent actual product.

The Watco 901 Innovator Half Kit is a sturdy 1.5 in. Schedule 40 PVC pipe with PVC or ABS solvent-weld assembly. The Half Kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain. The 901 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments.

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005


Threads (Strainer Body and Drain Elbow):
  • 1-1/2"-11-1/2" NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Finish:

Chrome

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Material:

ABS

PVC

Application:

Bath

Drain Type:

Push Pull

Type:

Standard Half Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy