Apply to be a TradeMaster!
Main product image of Innovator Push Pull Bath Waste Half Kit, Schedule 40 PVC (Matte Black)
Magnifying glass
Hover image to zoom

Innovator Push Pull Bath Waste Half Kit, Schedule 40 PVC (Matte Black)

Brand:
Watco
SKU:
901-PP-PVC-WI
Rating:
(1)
Q&A:
(0)
Innovator Push Pull Bath Waste Half Kit, Schedule 40 PVC (Matte Black)
Magnifying glass
Hover image to zoom
$53.84 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
CSA B125.2, ASME A112.18.2 Standards Met
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Product Features
  • Extends into tub through overflow; tightens securely with retainer nut
  • Overflow ell is self-centering, self-aligning and won’t slip
  • Eliminates costly behind-tub leaks
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • No tools required


Approvals:
  • Manufactured in compliance with ASME A112.18.2- 2015/ CSA B125.2-2015


      Threads (Strainer Body and Drain Elbow):
      • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
      • 1.865" Major Diameter (outside thread diameter)
      • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865”

Type:

Standard Half Kit

Application:

Bath

Drain Type:

Push Pull

Material:

PVC

Finish:

Matte Black

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Standards Met:

CSA B125.2

ASME A112.18.2

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Was what we needed

So excited to find what we were looking for but wished we could buy the parts separately instead of a full set. We didn't need it all for the shower tub combo but happy we were able to find them and they arrived super fast.
Shel
Lincoln, ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy