Product Features
Approvals:
Manufactured in compliance with ASME A112.18.2- 2015/ CSA B125.2-2015
Threads (Strainer Body and Drain Elbow):
1-1/2" - 11-1/2" NPSM (Coarse Thread)
1.865" Major Diameter (outside thread diameter)
11.5 threads per inch
| Standards Met: | CSA B125.2 ASME A112.18.2 |
|---|---|
| Application: | Bath |
| Type: | Rough-In Kit |
| Thread Size: | 1-1/2”–11-1/2" NPSM (Coarse Thread) |
| Drain Type: | Lift & Turn Drain |
| Material: | ABS |
| Outside Diameter: | 1.865” |
| Finish: | Chrome |