Note: Image may not represent actual product.
Innovator Lift & Turn Bath Waste Half Kit Rough-In, Schedule 40 PVC (Chrome Plated)
Product Features
Approvals:
Threads (Strainer Body and Drain Elbow):
| Finish: | Chrome |
|---|---|
| Outside Diameter: | 1.865" |
| Thread Size: | 1-1/2"-11-1/2" NPSM (Coarse Thread) |
| Type: | Rough-In Kit |
| Application: | Bath |
| Drain Type: | Lift & Turn Drain |
| Material: | PVC |
| Standards Met: | CSA B125.2 ASME A112.18.2 |