Apply to be a TradeMaster!
Main product image of Innovator CableFlex Bath Waste Kit for 16" Tubs, Schedule 40 PVC (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator CableFlex Bath Waste Kit for 16" Tubs, Schedule 40 PVC (Chrome Plated)

Brand:
Watco
SKU:
928-CA-PVC-CP
Rating:
(0)
Q&A:
(0)
Innovator CableFlex Bath Waste Kit for 16" Tubs, Schedule 40 PVC (Chrome Plated)
Magnifying glass
Hover image to zoom
$108.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1.865” OD
Product Highlight: Material
PVC
Product Highlight: Standards Met
CSA B125.2, ASME A112.18.2 Standards Met

Description

–
Innovator CableFlex Bath Waste Kit for 16" Tubs, Schedule 40 PVC (Chrome Plated)

Product Features
  • Fully repairable from inside the tub.
  • Fully-testable cable bath waste; test plug included
  • Installs in minutes, like the Innovator®.
  • Self-centering; self-aligning.
  • Positive mechanical stop stays open in deep water. Approvals:
    • Manufactured in compliance with ASME A112.18.2- 2015/CSA B125.2-2015
    • IAPMO approved
    • CSA approved
    Threads (Strainer Body and Drain Elbow):
    • 1-1/2" - 11-1/2 NPSM (Coarse Thread)
    • 1.865" Major Diameter (outside thread diameter)
    • 11.5 threads per inch

Specs

–
Finish:

Chrome

Outside Diameter:

1.865”

Type:

Standard Full Kit

Application:

Bath

Drain Type:

Toe Touch Drain

Material:

PVC

Thread Size:

1-1/2”–11-1/2" NPSM (Coarse Thread)

Standards Met:

CSA B125.2

ASME A112.18.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy