Apply to be a TradeMaster!
Main product image of Innovator QuickTrim Push Pull Trim Kit w/ Star Retainer Nut & Adapter Bar (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Innovator QuickTrim Push Pull Trim Kit w/ Star Retainer Nut & Adapter Bar (Oil Rubbed Bronze)

Brand:
Watco
SKU:
939290-BZ-11
Rating:
(1)
Q&A:
(0)
Innovator QuickTrim Push Pull Trim Kit w/ Star Retainer Nut & Adapter Bar (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$45.61 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Innovator QuickTrim Push Pull Trim Kit with Star Retainer Nut and Adapter Bar (Oil Rubbed Bronze)

Features:
  • Star Retainer Nut and Adapter Bar included
  • Theft-resistant, brass stopper
  • Metal Strainer body, 1.25" deep
  • Metal overflow plate, 3.375" wide
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna- N-Seal
  • Adapter bar for changing from two to one-hole overflow plate
  • No tools needed
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Looks just as good as the original strainer body
  • Cover is thinner than a standard strainer body (.03") and will not create a water dam
  • The O-ring seal is all that is required; no silicone, plumber's putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Eliminates the possibility of cross-threading or damaging the tub or of the drain fitting moving out of line when replacing the strainer body
Operation:
  • Push down to close, pull to open; no stopper rotation required

Specs

–
Series:

Innovator

Material:

Brass

Application:

Bath

Finish:

Oil Rubbed Bronze

Drain Type:

Push Pull

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good service and good quality

I will be continuing on but form supply house.
OH
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy