Apply to be a TradeMaster!
Main product image of Innovator QuickTrim Push Pull Trim Kit with Star Retainer Nut and Adapter Bar (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator QuickTrim Push Pull Trim Kit with Star Retainer Nut and Adapter Bar (Chrome Plated)

Brand:
Watco
SKU:
939290-CP-11
Rating:
(1)
Q&A:
(0)
Innovator QuickTrim Push Pull Trim Kit with Star Retainer Nut and Adapter Bar (Chrome Plated)
Magnifying glass
Hover image to zoom
$27.91 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Note: Image may not represent actual product.

Innovator QuickTrim Push Pull Trim Kit with Star Retainer Nut and Adapter Bar (Chrome Plated)

Features:
  • Star Retainer Nut and Adapter Bar included
  • Theft-resistant, brass stopper
  • Metal Strainer body, 1.25" deep
  • Metal overflow plate, 3.375" wide
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna- N-Seal
  • Adapter bar for changing from two to one-hole overflow plate
  • No tools needed
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Looks just as good as the original strainer body
  • Cover is thinner than a standard strainer body (.03") and will not create a water dam
  • The O-ring seal is all that is required; no silicone, plumber's putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Eliminates the possibility of cross-threading or damaging the tub or of the drain fitting moving out of line when replacing the strainer body
Operation:
  • Push down to close, pull to open; no stopper rotation required

Specs

–
Series:

Innovator

Finish:

Chrome

Material:

Brass

Application:

Bath

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product

The kit came without any way to secure the drain plug.I think there is another kit that comes with the necessary hardware and I might buy it. I watched several watco videos and they did not cover how the drain stopper for this kit is secured. I am a licensed plumber with over 20 years in residential construction and am very familiar with tub drains and was really disappointed to receive this and not have all necessary parts. I prefer to have parts left over, not find out that there is one more thing I need to order. The reason I ordered this is the watco drain assembly on the bath tub does not have sufficient length linkage in the first place. So watco has failed me twice now.
Bob the plumber
Green Bank WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy