Apply to be a TradeMaster!
Main product image of Innovator QuickTrim Push Pull Trim Kit (Wrought Iron)
Magnifying glass
Hover image to zoom

Innovator QuickTrim Push Pull Trim Kit (Wrought Iron)

Brand:
Watco
SKU:
939290-WI
Rating:
(5)
Q&A:
(0)
Innovator QuickTrim Push Pull Trim Kit (Wrought Iron)
Magnifying glass
Hover image to zoom
$37.44 each
In Stock
In Stock
Get 52 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Wrought Iron

Description

–

Innovator QuickTrim Push Pull Trim Kit (Wrought Iron)


Product Features:

  • Theft-resistant, brass stopper
  • Metal Strainer body, 1.25" deep
  • Metal overflow plate, 3.375" wide
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna- N-Seal
  • Adapter bar for changing from two to one-hole overflow plate
  • No tools needed
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Looks just as good as the original strainer body
  • Cover is thinner than a standard strainer body (.03") and will not create a water dam
  • The O-ring seal is all that is required; no silicone, plumber's putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Eliminates the possibility of cross-threading or damaging the tub or of the drain fitting moving out of line when replacing the strainer body

Operation:

  • Push down to close, pull to open; no stopper rotation required

Specs

–
Series:

Innovator

Material:

Brass

Application:

Bath

Finish:

Wrought Iron

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect replacement

This worked perfectly to replace existing chrome fixture.
Brown7220
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Makes changing the trim color of your tub drain easy peezy!
PJ
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

I could not find this exact one anywhere else. It worked perfectly!
Cs
FREDERICKSBURG VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The covers were packaged perfectly in flawless condition

I put all matte black bathroom fixtures in and needed these covers to put on finishing touches. SupplyHouse came thru with exactly what I needed and expedient delivery. You were recommended by my plumber and so glad he told me about SupplyHouse. Thank you
John
Middletown , Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Thee finish came off and without hesitation they sent out a new one
Boss
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy