Apply to be a TradeMaster!
Main product image of Universal NuFit Push Pull Bathtub Stopper with Grid Strainer, Innovator Overflow Faceplate, w/ all 3 pins (Brushed Nickel)
Magnifying glass
Hover image to zoom

Universal NuFit Push Pull Bathtub Stopper with Grid Strainer, Innovator Overflow Faceplate, w/ all 3 pins (Brushed Nickel)

Brand:
Watco
SKU:
948700-PP-BN-G-3P
Rating:
(0)
Q&A:
(0)
Universal NuFit Push Pull Bathtub Stopper with Grid Strainer, Innovator Overflow Faceplate, w/ all 3 pins (Brushed Nickel)
Magnifying glass
Hover image to zoom
$53.51 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed Nickel

Description

–
Note: Image may not represent actual product.

Universal NuFit Push Pull Bathtub Stopper with Grid Strainer, Innovator Overflow Faceplate, w/ all 3 pins (Brushed Nickel)

Features:
  • Stainless steel body covers flanges up to 2.875" in diameter
  • PUSH PULL stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive (wait minimum of three hours before running water on installed item)
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body

Specs

–
Material:

Stainless Steel

Application:

Bath

Pins:

3

Drain Type:

Push Pull

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy