Apply to be a TradeMaster!
Main product image of Innovator Lift & Turn Snap-On Trim Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Innovator Lift & Turn Snap-On Trim Kit (Oil Rubbed Bronze)

Brand:
Watco
SKU:
958290-BZ
Rating:
(0)
Q&A:
(0)
Innovator Lift & Turn Snap-On Trim Kit (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$57.27 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: Image may not represent actual product.

Innovator Lift & Turn Snap-On Trim Kit (Oil Rubbed Bronze)

Product Features:
  • Theft-resistant, brass stopper
  • Brass strainer body, 1.25" deep
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Adapter bar for changing from two to one-hole overflow plate

Specs

–
Series:

Innovator

Material:

Brass

Application:

Bath

Finish:

Oil Rubbed Bronze

Drain Type:

Lift & Turn Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy