Apply to be a TradeMaster!
Main product image of Innovator QuickTrim Lift & Turn Trim Kit w/ Star Retainer Nut & Adapter Bar (Matte Black)
Magnifying glass
Hover image to zoom

Innovator QuickTrim Lift & Turn Trim Kit w/ Star Retainer Nut & Adapter Bar (Matte Black)

Brand:
Watco
SKU:
959290-WI-11
Rating:
(4)
Q&A:
(0)
Innovator QuickTrim Lift & Turn Trim Kit w/ Star Retainer Nut & Adapter Bar (Matte Black)
Magnifying glass
Hover image to zoom
$42.64 each
In Stock
In Stock
Get 45 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–

Innovator QuickTrim Lift & Turn Trim Kit w/ Star Retainer Nut & Adapter Bar (Matte Black)


Product Features:

  • Star Retainer Nut and Adapter Bar included
  • Theft-resistant, brass stopper
  • Metal Strainer body, 1.25" deep
  • Metal overflow plate, 3.375" wide
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna- N-Seal
  • Adapter bar for changing from two to one-hole overflow plate
  • No tools needed
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Looks just as good as the original strainer body
  • Cover is thinner than a standard strainer body (.03") and will not create a water dam
  • The O-ring seal is all that is required; no silicone, plumber's putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Eliminates the possibility of cross-threading or damaging the tub or of the drain fitting moving out of line when replacing the strainer body

Specs

–
Series:

Innovator

Material:

Brass

Application:

Bath

Finish:

Matte Black

Drain Type:

Lift & Turn Drain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quick Trim

Exactly as pictured and works perfectly! Delivery was on time and no damages.
Louie
NC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably not

I bought 3 Innovator Quick Trim Lift and Tirn kits (matte black) on June 6th. The order was received in a decent time but when I opened them one of them was missing over half the parts. I've reached out twice by email to try to get help on getting the missing parts but no response. So, no I will probably not be using this company again
DEP
Carrollton, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matte black replacement

Easy to install and good quality, fast delivery too.
Cp
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Easy

My builder used this product in a chrome finish, so it was simply a matter of replacing the trim pieces. It is a true matte black that would work with matte black finish of Delta, Moen and Kohler. It is a guest bath, so it gets very limited use.
D
Nashville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy