Apply to be a TradeMaster!
Main product image of Innovator Flex916 Flexible PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator Flex916 Flexible PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)

Brand:
Watco
SKU:
FLEX916-PP-PVC-CP
Rating:
(0)
Q&A:
(0)
Innovator Flex916 Flexible PVC Bath Waste with Push Pull Bathtub Stopper (Chrome Plated)
Magnifying glass
Hover image to zoom
$50.52 each
In Stock
In Stock
Get 15 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Note: Image depicted is a stock photo.

The Watco Flex916 Innovator is a complete flexible bath waste. It offers 16 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub.

Features:
  • Flexible tubing eliminates the need to use 45° elbows for offsets
  • Eliminates all screws and a separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/ sanitary tee joint is designed to cut and fit in the field

Specs

–
Finish:

Chrome

Material:

PVC

Application:

Bath

Schedule 40

Drain Type:

Push Pull

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy