Apply to be a TradeMaster!
Main product image of Innovator Flex916 Flexible PVC Bath Waste w/ Lift and Turn Bathtub Stopper, Rough-In
Magnifying glass
Hover image to zoom

Innovator Flex916 Flexible PVC Bath Waste w/ Lift and Turn Bathtub Stopper, Rough-In

Brand:
Watco
SKU:
FLEX916-ZRI-PVC-CP
Rating:
(0)
Q&A:
(1)
Innovator Flex916 Flexible PVC Bath Waste w/ Lift and Turn Bathtub Stopper, Rough-In
Magnifying glass
Hover image to zoom
$32.82 each
In Stock
In Stock
Get 31 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Note: All parts, including strainer body, NO overflow plate or stopper assembly included.

Note: Image depicted is a stock photo.

The Watco Flex916 Innovator is a complete flexible bath waste. It offers 16 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub.

Features:
  • Flexible tubing eliminates the need to use 45° elbows for offsets
  • Eliminates all screws and a separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/ sanitary tee joint is designed to cut and fit in the field

Specs

–
Product Type:

Waste Kit

Material:

PVC

Application:

Bath

Schedule 40

Drain Type:

Lift & Turn Drain

Type:

Standard Full Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: description says it does not come with the stopper or overflow plate. Does it or not?

Asked by mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. No, it does not include the stopper/overflow plate. It is available separately as part number 900-PPSF-0-CP https://www.supplyhouse.com/Watco-900-PPSF-0-CP-Innovator-Push-Pull-Stopper-Snap-On-Overflow-Plate-Chrome-Plated

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy