Apply to be a TradeMaster!
Main product image of Innovator Flex924 Flexible PVC Bath Waste with Foot Actuated Bathtub Stopper and Innovator Overflow (Chrome Plated)
Magnifying glass
Hover image to zoom

Innovator Flex924 Flexible PVC Bath Waste with Foot Actuated Bathtub Stopper and Innovator Overflow (Chrome Plated)

Brand:
Watco
SKU:
FLEX924-FA-PVC-CP
Rating:
(3)
Q&A:
(0)
Innovator Flex924 Flexible PVC Bath Waste with Foot Actuated Bathtub Stopper and Innovator Overflow (Chrome Plated)
Magnifying glass
Hover image to zoom
$54.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1.865" OD
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC
Product Highlight: Length
16"

Description

–
Flex900 Innovator Models Flex916 / Flex924 - Flexible tubing in place of the rigid PVC overflow pipe allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the tub. Model Flex924: Fits most tubs to 24" high (length of flexible tubing = 24")

Features:
  • Eliminates the need to use 45° elbows for offsets. Just bend the flexible tubing to correct the misalignment
  • Eliminates all screws and a separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/sanitary tee joint is designed to cut and fit in the field
  • Non-corrugated, flexible PVC tubing
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005; and IAPMO PS 69-2006
  • ADA Compliant
  • Includes built-in test membrane
  • Piping: Schedule 40, available only in PVC
Thread Size:
  • 11/2" - 111/2 NPSM (Coarse Thread)
  • 1.865" Major Diameter (Outside Thread Diameter)
  • 11.5 threads per inch

Specs

–
Outside Diameter:

1.865"

Thread Size:

1-1/2"-11-1/2" NPSM (Coarse Thread)

Finish:

Chrome

Material:

PVC

Application:

Bath

Length:

16"

Drain Type:

Foot Actuated

Type:

Standard Full Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Strainer Body Tool
SKU: 10121-WATCO
Watco

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Definitely try it

Reasonable price well made and a smart design. I will never waste my time with the old style again
Sonny
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time will tell . . .

This is a life saver for tub and shower conversions. Moving the drain between floors just wasn't a possibility. The jury is out until I see how this flex line holds up after 12 years.
Wayne
Atlanta GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It solved all of my bathtub drain problems.. thanks

Your service was prompt priced well and I couldn't recommend you more.
Johnie
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy