Shop Limited Time Deals
Main product image of SQC-3 Water Factory Systems 3 Stage Reverse Osmosis System
Magnifying glass
Hover image to zoom

SQC-3 Water Factory Systems 3 Stage Reverse Osmosis System

SKU:
04-04506
Rating:
(0)
Q&A:
(0)
SQC-3 Water Factory Systems 3 Stage Reverse Osmosis System
Magnifying glass
Hover image to zoom
04-04506 has been discontinued
Discontinued July 25, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
3MRO401 Under Sink Reverse Osmosis Water Filter System
Brand:
Solventum
SKU:3MRO401-01A
(3)
Order by today, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

The Sanitary Quick Change SQC3 Reverse Osmosis Water Treatment System delivers the highest quality drinking water available, from the best designed system in the industry. Designed for use in chlorinated (municipal) or non-chlorinated (well) water supplies.

Features:
  • Sanitary quick change system eliminates the need to handle filter media
  • Easy to change filter. 1/4 turn
  • FDA CFR-21 and or NSF compliant materials
  • Limited Warranty
  • NSF Third party tested and certified
  • Self Cleansing technology for RO Membrane
  • Slim profile, space saving design
  • No electricity required, powered by water line pressure
  • 5 Micron Sediment / Carbon prefilter for exceptional sediment holding capacity
  • California Certification 08-1902

The SQC3 incorporates the following technologies:
  • 5 micron particulate pre-filter - Removes dirt, sediment, sand and other physical particles.
  • Granulated activated carbon pre-filter - Reduces chemicals, such as chlorine, that may be in your water supply.
  • Reverse osmosis - Reduces 93%-98% of dissolved mineral salts and other contaminates in your potable water supply. Also removes microscopic particles such as bacterial cysts, algae, and toxic metals (lead, mercury and arsenic).
  • Carbon post-filter - A polishing process that removes tastes and odors out of the water.

Specs

Connection Size:

1/4"

Connection Type:

Threaded

Reduction Claim:

Radium

Chlorine Taste & Odor (CTO)

Fluoride

Chromium (Tri)

Arsenic

Turbidity (Cloudiness)

Chromium (Hex)

Cysts

Barium

Cadmium

Copper

Total Dissolved Solids (TDS)

Selenium

Lead

Odor

Operating Pressure:

40 to 100 psi

Temperature Range (F):

40°F to 100°F

Carbon Prefilter:

5 µm

Carbon Post Filter:

Activated Carbon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm