Shop Watts
Main product image of Replacement Media Cartridge For 10 In Housing for OneFlow System (1 GPM)
Magnifying glass
Hover image to zoom

Replacement Media Cartridge For 10 In Housing for OneFlow System (1 GPM)

Brand:
Watts
SKU:
0002161
Rating:
(0)
Q&A:
(0)
Replacement Media Cartridge For 10 In Housing for OneFlow System (1 GPM)
Magnifying glass
Hover image to zoom
$183.94 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1 MAX GPM
Product Highlight: Connection Type
NPT Connection

Description

–
Replacement Media Cartridge For 10 In Housing for OneFlow System (1 GPM)

This white cartridge replacement media is designed for the 1 GPM OneFlow® cold water single cartridge style filter system used on water heaters, hot-beverage systems, appliances, steamers, etc that requires protection from the ill effects of hard water. It is NSF and ANSI certified for material safety and should be replaced every 12 months by isolating the tank with a bypass valve

Product Features
  • No backwashing, regeneration or discharge water required
  • Requires no chemical additives or electricity
  • Certified for material safety to NSF and ANSI Standard 42 and 61
  • Media cartridge must be replaced every 12 months

Specs

–
Product Type:

Water Treatment System

Type:

Whole House

Application:

Point of Entry

Max Flow (GPM):

1

Connection Type:

NPT

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy