Apply to be a TradeMaster!
Main product image of OFTWH OneFlow Anti-Scale Cartridge System, 6 GPM
Magnifying glass
Hover image to zoom

OFTWH OneFlow Anti-Scale Cartridge System, 6 GPM

Brand:
Watts
SKU:
0002182
Rating:
(0)
Q&A:
(0)
OFTWH OneFlow Anti-Scale Cartridge System, 6 GPM
Magnifying glass
Hover image to zoom
$887.66 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
FNPT Connection

Description

–

This OneFlow anti-scale system OFTWH, provides protection from scale formation on internal and external plumbing surfaces. It is a single cartridge-based system that must be installed on a cold water line prior to a water heating device for single tankless heaters. It prevents scale by transforming dissolved hardened minerals into harmless, inactive microscopic crystal particles that stay suspended in the water then are passed to the drain. This 6 GPM system consists of a single cartridge within a filter housing that has a standard 3/4 inch female NPT connection and should be plumbed with a bypass valve to allow isolation of the filter housing. The cartridge should be replaced at least once every two years for effective scale treatment. The OneFlow  media has been tested and certified for material safety to NSF/ANSI Standard 42 and 61.

  • Chemical free treatment for scale prevention and protection
  • Virtually maintenance free
  • Media certified for material safety to NSF/ANSI Standard 42 and 62
  • Uses environmentally friendly technology

Specs

–
Inlet Size:

3/4"

Product Type:

Water Filtration System

Connection Type:

FNPT

Housing Color:

White

Reduction Claim:

Scale

Flow Rate (GPM):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy