Shop Watts
Main product image of 1/2" A2C-SC, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor
Magnifying glass
Hover image to zoom

1/2" A2C-SC, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor

Brand:
Watts
SKU:
0004648
Rating:
(3)
Q&A:
(0)
1/2" A2C-SC, IntelliFlow Automatic Washing Machine Water Shutoff Valve w/ Leak Sensor
Magnifying glass
Hover image to zoom
$327.43 each
In Stock
In Stock
Get 29 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Voltage
120v

Description

–
The A2C-SC IntelliFlow washing machine smart water shutoff senses your washing machine's current flow and immediately shuts off the water supply if an inlet hose bursts. Simply scan the QR code on your IntelliFlow, follow the prompts to register it online, and connect it to your local WiFi network to enable real-time text and email alerts. The IntelliFlow valve only allows water to flow into the washing machine when electric current indicates the machine is in use, and automatically closes water inlet valves when a water leak is detected. Maximum pressure setting is 150psi and maximum washing machine current rating is 15A. A burst washing machine hose can discharge 500 gallons of water in one hour, causing catastrophic damage to customer homes and businesses. Help protect your customers and install peace of mind with IntelliFlow.

Features:
  • Floor-mounted water leak sensor that automatically shuts off water supply to washer
  • Automated flood detection with real-time text and email alerts
  • Continuously monitors for the presence of water behind a washing machine
  • Optional A-2 IntelliTimer allows use with 220 VAC powered washing machine or combination washer/dryer

Specs

–
Cord Length:

6'

Application:

Plumbing

Size:

1/2"

Max Pressure (PSI):

150

Max Temp (F):

180°F

Voltage:

120v

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Everything is made of plastic

The valves cracked after 1 week of use because they are all made of plastic.
Bummed out!
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Worked 2.0

Next Gen product from my original one that I needed replaced. Super easy to replace.
Chris
Tewksbury, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Supplyhouse ships super quick.
JS
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy