Shop Watts
Main product image of 3/4" LFN55BM1-U Solder x FNPT Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFN55BM1-U Solder x FNPT Water Pressure Reducing Valve (Lead Free)

Brand:
Watts
SKU:
0009590
Rating:
(0)
Q&A:
(0)
3/4" LFN55BM1-U Solder x FNPT Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$268.58 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union FNPT, Copper Sweat
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

–
Series LFN55B-M1 Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN55B features Lead Free* construction to comply with Lead Free* installation requirements. This series is suitable for water supply pressures up to 400psi (27.6 bar) and may be adjusted from 25 to 75psi (172 - 517 kPa). The standard setting is 50psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat
  • Lead Free* brass body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

–
Size:

3/4"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Copper Sweat

Material:

Brass

Max Temp (F):

180°F

Min Temp (F):

33°F

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Pressure Range:

25 to 75 psi

Pressure Set Point:

50 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy