Apply to be a TradeMaster!
Main product image of LFN55BM1 - 3/4" Copper Press Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFN55BM1 - 3/4" Copper Press Water Pressure Reducing Valve (Lead Free)

Brand:
Watts
SKU:
0009807
Rating:
(0)
Q&A:
(0)
LFN55BM1 - 3/4" Copper Press Water Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
0009807 has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
LFN55BM1 - 3/4" Copper Press Water Pressure Reducing Valve (Lead Free)
Brand:
Watts
SKU:88006883
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Copper Press
Product Highlight: Outlet Type
Copper Press
Product Highlight: Size
3/4"

Description

Note: Image does not represent actual product. This model comes with copper press connections.

Series LFN55B Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The LFN55B features Lead Free* construction to comply with Lead Free* installation requirements. This series is suitable for water supply pressures up to 400psi (27.6 bar) and may be adjusted from 25 to 75psi (172 – 517 kPa). The standard setting is 50psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The standard bypass feature permits the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

Features
  • Integral stainless steel strainer
  • Thermoplastic seat
  • Lead Free* brass body construction
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations

Specs

Size:

3/4"

Inlet Type:

Copper Press

Outlet Type:

Copper Press

Material:

Brass

Max Temp (F):

180°F

Min Temp (F):

33°F

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Pressure Range:

25 to 75 psi

Pressure Set Point:

50 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm