Apply to be a TradeMaster!
Main product image of 1/4" LF26A Small Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom

1/4" LF26A Small Water Pressure Regulator, Lead Free

Brand:
Watts
SKU:
0009811
Rating:
(0)
Q&A:
(0)
1/4" LF26A Small Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom
$396.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/4"
Product Highlight: Lead Free
Yes

Description

–
Series LF26A Lead Free Small Pressure Regulators are used in small general purpose applications to regulate pressure in piping systems using water and No. 2 fuel oil. It consists of a Lead Free brass body construction with NPT threaded female inlet and outlet connections, 1/4 in. 2-way low-pressure gauge port, aluminum spring cage, Buna-N stainless steel disc, reinforced Buna-N diaphragm, and tee handle adjustment. Options include Viton trim and slotted adjusting screw. Strainers are recommended. Series LF26A has an oversized orifice and is ideal for use on beverage dispensing and paint spraying equipment, ice cube machines, humidifiers, drinking fountains, and other small process applications. Maximum Working Pressure: 300psi (21 bar).

Specs

–
Size:

1/4"

Valve Type:

Two Way

Material:

Brass

Inlet Type:

FNPT

Lead Free:

Yes

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy