Apply to be a TradeMaster!
Main product image of 1/2" LF26A 2-Way Small Water Pressure Regulator, 10-125 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" LF26A 2-Way Small Water Pressure Regulator, 10-125 PSI (Lead Free)

Brand:
Watts
SKU:
0009820
Rating:
(0)
Q&A:
(0)
1/2" LF26A 2-Way Small Water Pressure Regulator, 10-125 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$528.06 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Lead Free
Yes

Description

–
This 1/2 inch lead free small water pressure regulator is used in small general purpose applications to regulate water pressure in piping systems using water and No. 2 fuel oil. It has an oversized orifice and is ideally used on beverage dispensing and paint spraying equipment, ice cube machines, humidifiers, drinking fountains, and other small process applications. It consists of a lead free brass body with an adjusting tee handle, NPT threaded female connections, two-way low water pressure gauge port, aluminum spring cage, Buna-N stainless steel disc, and a reinforced Buna-N diaphragm. The reduced water pressure range is 10 to 125 psi (0.7 to 8.6 bar) and is factory set at 25 psi (1.7 bar).

Features:
  • Maximum working pressure is 300 psi (21 bar)
  • NPT threaded female inlet and outlet connections
  • Lead free brass body
  • Stainless steel stem and spring
  • Temperature range is 0 to 140 degrees F (-18 to 60 degrees C)
  • Oversized orifice
  • Tee handle adjustment

Specifications:
  • Adjustable Reduced Pressure Range: 10 to 125 PSI
  • Adjustable Reduced Pressure Range-BAR: 0.7 to 8.6
  • Body Material: Lead Free Brass
  • Corrosion Resistant Coating: No
  • Disc Material: Buna-N
  • EANUCCCode: 098268428773
  • Inlet Connection Size: 1/2"
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Lead Free: YES
  • Maximum Operating Temperature-Fahrenheit: 140
  • Maximum Working Pressure-BAR: 20.70
  • Maximum Working Pressure-PSI: 300
  • Minimum Temperature - Celsius: -18.00
  • Minimum Temperature-Fahrenheit: 0
  • Outlet Connection Size: 1/2"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Series: LF26A
  • Standard Reduced Pressure Setting-BAR: 1.70
  • Standard Reduced Pressure Setting-PSI: 25
  • Valve Style: 2-way

Specs

–
Product Type:

Regulator

Type:

Pressure

2-Way

Size:

1/2" x 1/2"

Pressure Range:

10-125 psi

Max Pressure (PSI):

300

Material:

Brass

Thread Type:

NPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy