Shop Watts
Main product image of LF263A - 1/2" NPT 3-Way Small Water Pressure Regulator, 10-125 psi (Lead Free)
Magnifying glass
Hover image to zoom

LF263A - 1/2" NPT 3-Way Small Water Pressure Regulator, 10-125 psi (Lead Free)

Brand:
Watts
SKU:
0009836
Rating:
(0)
Q&A:
(0)
LF263A - 1/2" NPT 3-Way Small Water Pressure Regulator, 10-125 psi (Lead Free)
Magnifying glass
Hover image to zoom
$282.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"

Description

–
This 1/2 inch lead free small water pressure regulator is used in small general purpose applications to regulate water pressure in piping systems using water and No. 2 fuel oil. It has an oversized orifice and is ideally used on beverage dispensing and paint spraying equipment, ice cube machines, humidifiers, drinking fountains, and other small process applications. It consists of a lead free brass body with an adjusting tee handle, NPT threaded female connections, three-way low water pressure gauge port, aluminum spring cage, Buna-N stainless steel disc, and a reinforced Buna-N diaphragm. The reduced water pressure range is 10 to 125 psi (0.7 to 8.6 bar) and is factory set at 25 psi (1.7 bar).

Product Features
  • Stainless steel stem and spring
  • NPT threaded female inlet and outlet connections
  • Oversized orifice
  • Maximum working pressure is 300 psi (21 bar)
  • Temperature range is 0 to 140 degrees F (-18 to 60 degrees C)
  • Tee handle adjustment
  • Lead free brass body

Specs

–
Size:

1/2"

Material:

Brass

Inlet Type:

FNPT

Max Temp (F):

140°F

Min Temp (F):

0°F

Min Pressure (PSI):

10

Max Pressure (PSI):

125

Lead Free:

Yes

Pressure Range:

10-125 psi

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy