Shop Watts
Main product image of 1-1/4" LF3003 FxF Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" LF3003 FxF Dielectric Union, Lead Free

Brand:
Watts
SKU:
0009877
Rating:
(0)
Q&A:
(0)
1-1/4" LF3003 FxF Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$126.95 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Lead Free
Yes

Description

–
This 1-1/4" lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to female brass pipe thread connection, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).

Features
  • Buna-N gasket
  • Maximum temperature 180 degrees F (82 degrees C)
  • Designed and manufactured to the highest quality standards
  • FIP thread to female brass pipe thread connections
  • Maximum pressure is 250 psi (17.2 bar)
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Meets federal specifications for tensile strength and thread end connections

Specs

–
Product Type:

Dielectric Union

Size:

1-1/4"

Connection Type:

FNPT x FNPT

Material:

Brass

Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy