Apply to be a TradeMaster!
Main product image of 1-1/2" LF301 FNPT x Sweat Dielectric Union w/ EPDM Gasket (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF301 FNPT x Sweat Dielectric Union w/ EPDM Gasket (Lead Free)

Brand:
Watts
SKU:
0009894
Rating:
(0)
Q&A:
(0)
1-1/2" LF301 FNPT x Sweat Dielectric Union w/ EPDM Gasket (Lead Free)
Magnifying glass
Hover image to zoom
$58.32 each
In Stock
In Stock
Get 4 Tue, Nov 24

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Size
1-1/2"

Description

–
This 1-1/2" lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to solder connection, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).

Features
  • Buna-N gasket
  • Maximum pressure is 250 psi (17.2 bar)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to solder connections

Specs

–
Material:

Steel

Brass

Product Type:

Dielectric Union

Lead Free:

Yes

Connection Type:

FNPT x C

Size:

1-1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy