Apply to be a TradeMaster!
Main product image of LF263AP - 1/2" NPT Pressure Reducing Pilot (Lead Free)
Magnifying glass
Hover image to zoom

LF263AP - 1/2" NPT Pressure Reducing Pilot (Lead Free)

Brand:
Watts
SKU:
0009898
Rating:
(0)
Q&A:
(0)
LF263AP - 1/2" NPT Pressure Reducing Pilot (Lead Free)
Magnifying glass
Hover image to zoom
$722.31 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"

Description

–
The Model LF263AP is a direct acting, diaphragm actuated control pilot that automatically reduces a higher upstream (inlet) pressure to a constant downstream (outlet) pressure. It is normally held open by the force of the adjustable spring setting above the diaphragm.

The pilot modulates towards a closed position when outlet pressure exceeds the spring setpoint, lowering the delivery pressure. It modulates towards an open position when the outlet pressure falls below the spring setpoint, increasing the delivery pressure.

When a Model LF263AP is installed in the piping circuit of an Automatic Control Valve, its throttling action causes the Main Valve to throttle open or closed accordingly. Turning the adjustment screw clockwise raises the control setpoint, increasing valve outlet pressure.

Turning the adjustment screw counterclockwise lowers the control setpoint, decreasing valve outlet pressure.

The Model LF263AP is equipped with 1/2 in NPT inlet and outlet ports and a 1/4 in NPT side outlet port. The 1/4 in NPT side outlet port may be plugged or used as an outlet pressure gauge connection.

Specifications
  • Size: 1/2" NPT
  • Body Material: Lead Free Brass
  • Seat: Stainless Steel
  • Elastomers: Buna-N
  • Inlet Pressure Rating: 400psi maximum
  • Adjustment Range: 20-175 (standard), 0-30 (optional)

Specs

–
Size:

1/2"

Material:

Brass

Inlet Type:

FNPT

Max Temp (F):

180°F

Min Temp (F):

33°F

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy