Shop Resideo Sale
Main product image of 3GH, 3/4" Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom

3GH, 3/4" Angle Radiator Steam Trap

Brand:
Watts
SKU:
0036093
Rating:
(0)
Q&A:
(0)
3GH, 3/4" Angle Radiator Steam Trap
Magnifying glass
Hover image to zoom
$291.42 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Stainless Steel, Brass
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Type
Threaded Connection

Description

–

This 3/4 inch angle pattern thermostatic steam trap is designed to remove condensate, air and non-condensable gases from heating systems while still sensitive enough to close tightly in the presence of steam. The unit is factory calibrated and tested under live steam to ensure optimal performance. The interior spring-loaded design is designed to make it function independently from the trap body. Recommended for use on low pressure and vacuum heating, convectors, unit ventilators, and radiators.


Features & Benefits:

  • Rugged brass construction
  • Union inlet
  • Female x female connections
  • Copper sweat tailpiece

Specifications:

  • Air Venting: No Vent
  • Body Material: Brass
  • Body Pattern: Angle
  • GDS Status: Registered
  • Hydronic Item Type: Steam Trap
  • Inlet Connection Size: 3/4 IN
  • Inlet Connection Size-Metric: 20 MM
  • Inlet Connection Type: Male Threaded
  • Inlet Thread Type: NPT
  • Maximum Operating Temperature-Fahrenheit: 267
  • Maximum Pressure-PSI: 25
  • Maximum Steam Pressure-PSI: 25
  • Maximum Temperature-Fahrenheit: 267
  • Maximum Working Pressure-PSI: 25
  • Minimum Pressure-PSI: 25.00
  • Minimum Working Pressure-PSI: 25.00
  • Outlet Connection Size: 3/4 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Adjustment Range: 25" to 25 PSI

Specs

–
Material:

Bronze

Stainless Steel

Brass

Size:

3/4"

Body Pattern:

Angle

Product Type:

Steam Trap

Application:

Heating

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy