Apply to be a TradeMaster!
Main product image of 2-1/2" CSM-81 Flow Monitor (Flanged)
Magnifying glass
Hover image to zoom
2-1/2" CSM-81 Flow Monitor (Flanged)
Magnifying glass
Hover image to zoom
$1,287.98 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Series CSM-81-F Flow Measurement Valves monitor system flow in medium to high flow rate HVAC units providing a highly accurate flow measurement. It consists of a semi-steel body construction with a low-torque cylindrical plug design, flanged end connections, checked metering ports with drip caps, position indicator plate, positive shutoff, and two brass pressure taps. Series CSM-81-F is ideal in hot/chilled water units such as, fan coil units, water source heat pumps, reheat coils, panel coils, branch lines, and pumps. Maximum Working Pressure: 175psi (12 bar).

Features
  • Accurate flow measurement
  • Flanged end connections
  • Positive shutoff
  • Checked metering ports
  • Low torque
  • Face to face dimensions to ANSI B16.10

    "Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."
  • Specs

    –
    Size:

    2-1/2"

    Connection Type:

    Flanged x Flanged

    Max. Working Pressure:

    175 psi

    Max Temp (F):

    250°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy