Shop Watts
Main product image of WFT-15, 2" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom

WFT-15, 2" Float & Thermostatic Steam Trap

Brand:
Watts
SKU:
0037108
Rating:
(9)
Q&A:
(2)
WFT-15, 2" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom
$900.61 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Max Temp (F)
353°F Max Temp
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Specs

–
Series:

WFT-15

Size:

2"

Max Pressure (PSI):

15

Max Temp (F):

353°F

Material:

Cast Iron

Application:

Heating

Type:

Thermostatic Steam Trap

Connection Type:

Threaded

Thread Type:

Male

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Excellent replacement!

Product works as indicated and works very well.
JoeP
New Jersey
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product if installing new and not a replace

It would be great in New installations but will require much piping changes as a replacement.
None used!
Milwaukee WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Worked as expected.
Carolyn
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend

Just what I expected. Excellent service.
Boss
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good configuration for ease of maintenance

I like that the base part of the unit mounts in the condensate line and the housing can be removed and rebuilt or replaced without disturbing the piping.
JP
Reno, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good configuration for ease of maintenance

Good configuration for ease of maintenance
JP
Reno, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I've used the company twice for my personal business and I have not had any issues.
Dan
New oxford ,pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse.com Never Let's me Down

Whenever I have used Supplyhouse.com, I never have stress thinking that the items won't be delivered on time. The two times I used them were at times when I needed the material by a certain date, or would have had to suffer the repercussions. Gladly, I must say, I never had to live through any repercussions.
Unkl Nicky
Great Meadows, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit and function fine!

Product arrived as promised and replaced an old and obsolete steamtrap. Pricing seemed good too.
Johan the fix-all guy
Nelson, BC, Canada
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can an F & T trap elevate condensate? If so what is the maximum height?

Asked by mike 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

No. An F&T steam trap keeps steam in the unit or system and allows condensate to be released with the least amount of steam escaping- "trapping" the steam. If the elevation of the condensate piping is a problem, a steam trap could make that issue worse. Steam is piped to the top of the trap and condesate is piped to the bottom. Lowering the outlet about 3 IN. Sent from my Verizon Wireless BlackBerry

Was this review helpful to you?
- Another PexSupply Customer

The ones we purchased from you did elevate but only maybe a foot at max. It would be best to contact watts on the maximum height.

Was this review helpful to you?

Q: What pressure can I test the steam trap at.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can test the trap at a maximum of 15 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy