The Day Savers – A National Tradesmen Day Contest
Main product image of WFT-30, 3/4" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom

WFT-30, 3/4" Float & Thermostatic Steam Trap

Brand:
Watts
SKU:
0037109
Rating:
(1)
Q&A:
(0)
WFT-30, 3/4" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom
$545.69 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Max Temp (F)
353°F Max Temp
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Specs

Size:

3/4"

Max Pressure (PSI):

30

Max Temp (F):

353°F

Material:

Cast Iron

Application:

Heating

Type:

Thermostatic Steam Trap

Connection Type:

Threaded

Thread Type:

Male

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

flexible and functional

Very flexible,installation configuration becomes very easy.
quality1
binghamton,ny
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy