The Day Savers – A National Tradesmen Day Contest
Main product image of WFT-75, 3/4" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom

WFT-75, 3/4" Float & Thermostatic Steam Trap

Brand:
Watts
SKU:
0037114
Rating:
(0)
Q&A:
(0)
WFT-75, 3/4" Float & Thermostatic Steam Trap
Magnifying glass
Hover image to zoom
$606.81 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Cast Iron

Description

Series WFT Float & Thermostatic Steam Traps are designed to provide continuous air venting and separate condensate draining with maximum efficiency and service. The “H” pattern body on all 3/4", 1" (15, 30, 75, 125psi) and 1-1/4"(15, 30psi) has been designed to offer maximum installation flexibility. Four possible hookup combinations, combined with similar piping dimensions to other major manufacturers, make this the “universal” replacement trap. For larger sized traps, 1-1/2", 2" (15, 30, 75, 125psi) and 1-1/4" (75, 125psi), the inlet and outlet taps are located in the cover, allowing for the larger capacities needed. Series WFT traps can also be serviced without disturbing system piping.

Features:
  • Universal 4-port design
  • ll stainless steel internal components protect against erosion and corrosion
  • Balanced pressure thermostatic element
  • Extra-long life and dependable service
  • Water hammer resistant
  • Can be serviced without disturbing system piping

Specs

Type:

Thermostatic Steam Trap

Series:

WFT-75

Size:

3/4"

Max Pressure (PSI):

30

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy