Apply to be a TradeMaster!
Main product image of 3/8" Flared SS Vented Triple Check Vacuum Breaker Backflow Preventer
Magnifying glass
Hover image to zoom

3/8" Flared SS Vented Triple Check Vacuum Breaker Backflow Preventer

Brand:
Watts
SKU:
0061894
Rating:
(0)
Q&A:
(0)
3/8" Flared SS Vented Triple Check Vacuum Breaker Backflow Preventer
Magnifying glass
Hover image to zoom
$637.65 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Flared x Flared Connection

Description

–
0061894 is a 3/8" Flared SS Vented Triple Check Vacuum Breaker Backflow Preventer manufactured by Watts.

Specs

–
Size:

3/8"

Material:

Stainless Steel

Connection Method:

Flared

Lead Free:

Yes

Connection Type:

Flared x Flared

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy