Apply to be a TradeMaster!
Main product image of 2" Double Check Detector Assembly (007M1DCDA-OSY-CFM)
Magnifying glass
Hover image to zoom
2" Double Check Detector Assembly (007M1DCDA-OSY-CFM)
Magnifying glass
Hover image to zoom
0062725 has been discontinued
Discontinued December 19, 2023
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
2" 007M1DCDA-OSY-CFM-FZ Double Check Detector Assembly w/ Freeze Sensor Connectivity
Brand:
Watts
SKU:T062725
(0)
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Temperature Range (F)
33°F to 110°F
Product Highlight: Max Temp (F)
110°F, 140°F Max Temp

Description

–
Series 007DCDA Double Check Detector Assemblies are designed exclusively for use in accordance with water utility authority on non-health hazard containment requirements. It is mandatory to prevent the reverse flow of fire protection system substances, i.e., glycerin wetting agents, stagnant water and water of non-potable quality from being pumped or siphoned into the potable water line.

Benefits
  • Detects leaks with emphasis on the cost of unaccountable water
  • Incorporates a meter which allows the water utility to
    • Detect underground leaks that historically create great annual cost due to waste.
    • Provide a detection point for unauthorized use. It can help locate illegal taps.

Specs

–
Application:

Plumbing

Size:

2"

Max Pressure (PSI):

175

Min Temp (F):

33°F

Temperature Range (F):

33°F to 110°F

Max Temp (F):

110°F

140°F

Length:

33-1/4"

Features:

UL/FM outside stem and yoke resilient seated gate valves

Cubic Feet Per Minute Meter

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm