Apply to be a TradeMaster!
Main product image of 1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, HWA-CXTMU
Magnifying glass
Hover image to zoom

1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, HWA-CXTMU

Brand:
Watts
SKU:
0067458
Rating:
(0)
Q&A:
(0)
1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, HWA-CXTMU
Magnifying glass
Hover image to zoom
$106.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x MNPT Union Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Bronze
Product Highlight: Lead Free
No

Description

–
0067458 is a 1/2" (Sweat x Male Union) Hot Water Angle Radiator Valve, HWA-CXTMU manufactured by Watts.

Specs

–
Connection Method:

Threaded

Sweat

Size:

1/2"

Material:

Bronze

Type:

Hot Water Angle Radiator Valve

Lead Free:

No

Body Pattern:

Angle

Connection Type:

C x MNPT Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy