Shop Watts
Main product image of RA-1-SW 1" Steam Radiator Gate Valve (MNPT x Male Union)
Magnifying glass
Hover image to zoom

RA-1-SW 1" Steam Radiator Gate Valve (MNPT x Male Union)

Brand:
Watts
SKU:
0067607
Rating:
(0)
Q&A:
(0)
RA-1-SW 1" Steam Radiator Gate Valve (MNPT x Male Union)
Magnifying glass
Hover image to zoom
$217.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x MNPT Union Connection

Description

–
This 1 inch steam radiator gate valve is used as a shutoff valve in steam or hydronic heating systems. It features a bronze body and straight pattern with thread x male union connections.

Product Features
  • Rising stem
  • Thread x male union connections
  • Solid wedge
  • Bronze body

Specs

–
Size:

1"

Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x MNPT Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy