Apply to be a TradeMaster!
Main product image of DPS-20 Drip Pan Round Water Heater Stand for Water Heaters up to 52 Gallons
Magnifying glass
Hover image to zoom

DPS-20 Drip Pan Round Water Heater Stand for Water Heaters up to 52 Gallons

Brand:
Watts
SKU:
0070020
Rating:
(0)
Q&A:
(0)
DPS-20 Drip Pan Round Water Heater Stand for Water Heaters up to 52 Gallons
Magnifying glass
Hover image to zoom
0070020 has been discontinued
Discontinued August 9, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
16" x 22"
Product Highlight: Used With
Water Heaters (up to 50 gal)

Description

Series DPS-20 Drip Pan Water Heater Stands are round, galvanized steel construction stands used to raise a water heater flame element to 18 in. above the floor according to safety code requirements. This reduces the risk of fire, explosion, and property damage. Series DPS-20 water heater stand has a clip-together design and includes a built-in drip pan (with diameter of 19 5/16") and a PVC drain connector. It is for water heaters up to 52 gal. Floating seismic clips included for easy bolting to the wall. Series DPS-20 comes unassembled in a box with instructions. ICBO listed - ER-5172.

Series DPS-20 comes unassembled in a box with instructions. ICBO listed - ER-5172.

Specs

Application:

Accessory

Size:

16" x 22"

Used With:

Water Heaters (up to 50 gal)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm