Shop Watts
Main product image of 1" x 3/4" LF7RU4-3 Lead Free Dual Check Valve
Magnifying glass
Hover image to zoom
1" x 3/4" LF7RU4-3 Lead Free Dual Check Valve
Magnifying glass
Hover image to zoom
$121.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 1 by 3/4 inch lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. This valve consists of a lead free brass body construction, 1 inch union female meter thread inlet by 3/4 male NPT outlet, two plastic replaceable check valves, and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working pressure is 10 psi (69 kPa) and maximum working pressure is 175 psi (12 bar).

Features
  • Lead free brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024

Specs

–
Connection Method:

Threaded

Min Temp (F):

33°F

Material:

Brass

Lead Free:

Yes

Min Pressure (PSI):

10

Connection Type:

FNPT x MNPT

Application:

Plumbing

Max Temp (F):

180°F

Outlet Type:

NPT

Product Type:

Backflow Preventer

Max Pressure (PSI):

175

Size:

3/4"

Inlet Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy