Apply to be a TradeMaster!
Main product image of 6" 757 Double Check Detector Assembly (757DCDA-BFG-GPM)
Magnifying glass
Hover image to zoom
6" 757 Double Check Detector Assembly (757DCDA-BFG-GPM)
Magnifying glass
Hover image to zoom
$9,472.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 141 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Series 757DCDA, 757NDCDA Double Check Detector Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. Its compact housing consists of two independently operating tri-link check valves, two shutoff valves, and four test cocks. It features a stainless steel housing and sleeve and is 70% lighter than traditional designs. Series 757, 757N is designed for non-health hazard applications and may be installed under continuous pressure service to protect against both backpressure and backsiphonage. This Series is used primarily on fire sprinkler lines when it is necessary to monitor unauthorized use of water. Maximum Working Pressure: 175psi (12.06 bar).

Features:
  • Extremely compact design
  • 70% Lighter than traditional designs
  • 304 (Schedule 40) stainless steel housing & sleeve
  • Groove fittings allow integral pipeline adjustment
  • Patented tri-link spring check provides lowest pressure loss
  • Unmatched ease of serviceability
  • Available with grooved butterfly valve shutoffs
  • May be used for horizontal, vertical or N pattern installations
  • Replaceable check disc rubber

Specs

–
Size:

6"

Material:

Stainless Steel

Max Pressure (PSI):

175

Max Temp (F):

140°F

Min Temp (F):

33°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy