Shop Watts
Main product image of 3/4" LFTWHG2 Tankless Heater Valve Set (150 psi)
Magnifying glass
Hover image to zoom

3/4" LFTWHG2 Tankless Heater Valve Set (150 psi)

Brand:
Watts
SKU:
0120012
Rating:
(2)
Q&A:
(1)
3/4" LFTWHG2 Tankless Heater Valve Set (150 psi)
Magnifying glass
Hover image to zoom
$155.41 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Press
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
This 3/4 inch Gen II tankless water heater service valve with VersaFit™ technology is designed to simplify the installation and maintenance of tankless water heaters. It replaces up to 18 fittings and 16 connections used in typical tankless water heater installations. VersaFit technology provides versatility to easily configure the relief valve to the left or right side of the hot valve and keep the drain port facing forward for simpler installation and maintenance. This 3/4 inch tankless water heater valve set consist of hot and cold water heater valves made of lead free copper silicon alloy, 3/4 inch female NPT unions for connection to water heater, 3/4 inch press connections for plumbing lines and a 150 psi 3/4 inch pressure relief valve.

Product Features
  • 3/4 press connections
  • Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
  • Tankless water heater valves with VersaFit technology
  • Smooth turning, low-torque handle operation
  • Lead free copper silicon alloy body
  • Includes pressure relief valve

Specs

–
Material:

Copper

Pressure Set Point:

150 psi

Size:

3/4"

Type:

Pressure Relief Valve

Outlet Type:

Union FNPT

Inlet Type:

Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Plastic valve and not full port

These are the lowest quality isolation valves on the market. The "ball", which is normally a stainless sphere, is a plastic cylinder. When in the fully open position the plastic cylinder valve still obstructs about 10–15% of the port with sharp plastic edges to create friction and eventually wear away and potentially flow into your tankless. The bronze casting on the valve body is cheaply cast as well. Stay away and to Watts, do better. These should be pulled from the market imho. Also note that Watts makes these for Navien so buyer beware there too.
Jk
Denver
11 months ago
Was this review helpful to you?

Installed these on two seperate units

Unfortunately 2/2 failed after two years. They would not allow for flushing and had to be replaced. Mind you the were almost never used in that 2 year period. I used stainless steal bal valves instead of these porcelain plastic cylinder valves. Never again.
Plumb
OH
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these valves use a fiber washer on the Union joint or NPT connection? If they do are they available as a separate part?

Asked by Mac 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Mac! All the o-rings/washers on this valve set will be Buna-N. Unfortunately, I'm not showing a fiber washer alternative.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy