Shop Watts
Main product image of 1/2" LF123-LP Low Water Pressure Reducing Valve
Magnifying glass
Hover image to zoom
1/2" LF123-LP Low Water Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$1,212.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
33°F to 180°F
Product Highlight: Lead Free
Yes

Description

–
Series LF123LP Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. This series is suitable for water supply pressures up to 200psi (13.8 bar) and may be adjusted from 10 – 30psi (69 – 207 kPa). The standard setting is 30psi (207 kPa). All parts are quickly and easily serviceable without removing the valve from the line. The LF123LP features Lead Free* construction to comply with Lead Free* installation requirements.

Specs

–
Size:

1/2"

Max. Working Pressure:

200 psi

Temperature Range (F):

33°F to 180°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy