Apply to be a TradeMaster!
Main product image of 3/4" LFN250B Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFN250B Water Pressure Regulator, Lead Free

Brand:
Watts
SKU:
0121243
Rating:
(0)
Q&A:
(0)
3/4" LFN250B Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom
0121243 is temporarily unavailable
Unavailable Date September 17, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
33°F to 160°F
Product Highlight: Lead Free
Yes

Description

–
This 3/4 inch lead free water pressure reducing valve is used in residential applications to reduce incoming domestic water pressure to protect plumbing components and reduce water consumption. It consists of a cast iron body with 3/4 NPT female inlet and outlet connections, stainless steel seat, integral strainer, and thermal expansion bypass feature. All parts are quickly and easily serviceable without removing the valve from the line. The reduced pressure is set at 50 psi (345 kPa) and maximum working pressure is 250 psi (17.2 bar).
  • Lead free construction
  • Bypass feature controls thermal expansion pressure
  • High temperature resisting diaphragm for hot or cold water
  • Integral stainless steel strainer
  • 3/4 in. NPT female inlet and outlet connections
  • Reduced pressure is set at 50 psi
  • Easily serviceable without removing the valve from the line

Specs

–
Size:

3/4"

Max. Working Pressure:

250 PSI

Temperature Range (F):

33°F to 160°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm