Shop Resideo Sale
Main product image of 3/4" LFH560-G Mini Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFH560-G Mini Water Pressure Regulator, Lead Free

Brand:
Watts
SKU:
0121265
Rating:
(0)
Q&A:
(0)
3/4" LFH560-G Mini Water Pressure Regulator, Lead Free
Magnifying glass
Hover image to zoom
$372.49 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series LF560, LFH560 Mini Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. This series is ideal where a small economical package is required such as on special industrial process applications, miscellaneous plumbing applications and OEM equipment. Series LF560 and LFH560 are suitable for water supply pressures up to 300psi (21 bar). The LF560, LFH560 features Lead Free construction to comply with Lead Free installation requirements.

Specifications
  • Rugged Lead Free brass body
  • Stainless steel stem and spring
  • Oversized orifices
  • Comes standard with 1/8" (3mm) gauge port (plugged)
  • Heavy duty adjusting screw. Adjusting screw is both slotted and knurled.
  • Female hose connection inlet x male hose connection outlet for grid systems. Also used on recreational vehicles
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy