Apply to be a TradeMaster!
Main product image of 1-1/4 LF3001-GB Dielectric Union with Epdm Gaskets, Lead Free
Magnifying glass
Hover image to zoom

1-1/4 LF3001-GB Dielectric Union with Epdm Gaskets, Lead Free

Brand:
Watts
SKU:
0121295
Rating:
(0)
Q&A:
(0)
1-1/4 LF3001-GB Dielectric Union with Epdm Gaskets, Lead Free
Magnifying glass
Hover image to zoom
$132.49 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Thread Type
Female Thread Type

Description

–
This 3/4 inch lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to solder connections, union nut, two tailpieces, and an EPDM gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 300 degrees F (149 degrees C) at 50 psi (3.4 bar)

Features
  • Maximum temperature 300 degrees F (149 degrees C)
  • Maximum pressure is 50 psi (3.4 bar)
  • EPDM gasket for use in steam or hot water applications
  • FIP thread to solder connections

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Material:

Brass

Steel

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy