Apply to be a TradeMaster!
Main product image of 3/4"LF3L Poppet Type Pressure Relief Valve, 100 psi, Test Lever (Lead Free)
Magnifying glass
Hover image to zoom

3/4"LF3L Poppet Type Pressure Relief Valve, 100 psi, Test Lever (Lead Free)

Brand:
Watts
SKU:
0121327
Rating:
(0)
Q&A:
(0)
3/4"LF3L Poppet Type Pressure Relief Valve, 100 psi, Test Lever (Lead Free)
Magnifying glass
Hover image to zoom
$112.11 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded, Male Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Set Point
100 psi

Description

–
This 3/4" lead free pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a lead free copper alloy body with NPT threaded male inlet and NPT threaded female (drain) outlet, test lever, and stainless steel spring. It is ANSI Z21.22 approved, ASME rated and design certified and listed by CSA. The pressure relief is set at 100 psi (6.9 bar).

Features
  • Lead free copper alloy body construction
  • Test lever included
  • Relieves excessive pressure on tankless water heaters
  • ASME approved

Specs

–
Connection Type:

Female Threaded

Male Threaded

Max Pressure (PSI):

150

Size:

3/4"

Lead Free:

Yes

Pressure Set Point:

100 psi

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy