Apply to be a TradeMaster!
Main product image of LFBP30 1/2" By-Pass Control Relief Valve (10-50 psi)
Magnifying glass
Hover image to zoom

LFBP30 1/2" By-Pass Control Relief Valve (10-50 psi)

Brand:
Watts
SKU:
0121399
Rating:
(0)
Q&A:
(0)
LFBP30 1/2" By-Pass Control Relief Valve (10-50 psi)
Magnifying glass
Hover image to zoom
$591.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Material
Cast Copper Silicon Alloy

Description

–
Series LFBP30 Lead Free* Diaphragm Operated Bypass Relief Valves regulate liquid pressure as supplied by a positive pressure pump. These relief valves protect equipment by opening at desired setting and allowing excess volume to be bypassed back to source. They feature Lead Free cast copper silicon alloy body construction, sensitive rubber diaphragms, and Buna-N discs. The tee handle facilitates pressure change. The spring and adjustment handle are free from contact with liquid elements being controlled. The maximum temperature for this series is 180°F (82°C). The LFBP30 features Lead Free* construction to comply with Lead Free* installation requirements.

Features:
  • Lead Free cast copper silicon alloy body
  • Sensitive rubber diaphragm
  • Tee handle
  • Spring and adjustment handle separated from liquid elements

Specs

–
Size:

1/2"

Lead Free:

Yes

Pressure Range:

10 to 50 psi

Min Pressure (PSI):

10

Max Pressure (PSI):

50

Material:

Cast Copper Silicon Alloy

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy