Apply to be a TradeMaster!
Main product image of 1/2" LF53-125 Poppet Type Lead Free Pressure Relief Valve (125 psi)
Magnifying glass
Hover image to zoom

1/2" LF53-125 Poppet Type Lead Free Pressure Relief Valve (125 psi)

Brand:
Watts
SKU:
0121436
Rating:
(0)
Q&A:
(0)
1/2" LF53-125 Poppet Type Lead Free Pressure Relief Valve (125 psi)
Magnifying glass
Hover image to zoom
$146.77 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
**Lead Free

This 1/2 inch pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a lead free brass body construction with 1/2 inch NPT threaded male inlet and 1/2 inch NPT threaded female (drain) outlet, and stainless steel spring. It is listed and certified by CSA. The pressure relief is set at 125 psi (8.6 bar).

Features
  • For use in systems containing water, oil, and air
  • Protects against buildup of excessive pressure
  • Lead free brass body construction
  • Listed and certified by CSA

Specs

–
Type:

Pressure Relief Valve

Material:

Brass

Lead Free:

Yes

Size:

1/2"

Connection Type:

MPT x FPT

Pressure Set Point:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy